Abbotsford
mil48390530

MILWAUKEE TOOL 24 TPI 44-7/8 inch Milwaukee Standard Deep Cut Portable Band Saw Blade

Price $14.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0530

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 24 TPI Standard / Deep-Cut Portable Band Saw Blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

LG life: alloy backing steel provides extended blade life

Versatility: designed for cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut
Blade Length 44-7/8 in Blade Width 1/2 in
Blade Thickness 0.02 in TPI or Pitch 24
Number of Teeth 1077 Blade Material Matrix II High Speed Steel
Applicable Materials Metal Application For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
UPC 045242132355

Packages

1 - UNIT - 1
Customers who bought this item also bought