Abbotsford
mil48390619

MILWAUKEE TOOL 48-39-0619 35-3/8" 12/14 TPI Extreme Metal Band Saw Blade (3/Pack)

Price $30.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0619

Description

The MILWAUKEE® Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. Our band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").


More cuts, less blade changes

3X life in stainless steel and other extreme metals

Fastest cutting blade in thick, hard metals

Cuts more materials

Aggressive tooth design for 2X faster cuts in thick metals

25% More cuts per charge

VAR TPI, cuts more materials

Optimized tooth design for clean cuts

One blade for all metal thicknesses

35-3/8 in. length - fits any saw this size

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Compact, Extreme Thin Blade Length 11.26 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 12/14 Number of Teeth 434
Overall Length 35-3/8 in Blade Material Bi-Metal
Applicable Materials Stainless Steel, Thin Metals UPC 045242536429

Packages

1 - UNIT - 1