GREENLEE 904H-5-1/2 5-1/2" Bit Extension
Description
Extend bit lengths - Holesaw arbors, spade bits, Nail Eater IIĀ® bits, Electrician's bits and Step bits. Use for boring deeper in wood.
Specifications
Brand Name | Greenlee | Item Name | Bit Extension |
Drive Type | Hex | Drive Size | 7/16 in |
Overall Length | 5-1/2 in | For Use With | Holesaw Arbors, Spade Bits, Nail Eater Bits, Electrician's Bits and Step Bits |
Application | For Boring Deeper in Wood | UPC | 783310128298 |
Packages
1 - UNIT - 1 |