MILWAUKEE TOOL 8 inch 42 Teeth Milwaukee Dry Cut Cermet Tipped Circular Saw Blade
Description
This 8 in. 42 tooth blade is designed to cut a variety of ferrous materials 3/32 inch and thicker, including pipe, angle iron, steel studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. Use with Milwaukee Dry Cut Saw 6370-20
Specifications
Brand Name | Milwaukee | Item Name | Circular Saw Blade |
Type | Circular Saw Blade | Blade Diameter | 8 in |
Blade Thickness | 0.073 in | Number of Teeth | 42 |
Speed Rating | 5000 r/min | Teeth Type | MATB |
Cutting Edge Material | Cermet | Kerf | 0.09375 in |
Shank Size | 5/8 in | Cutting Depth | 2-3/4 in |
Blade Material | Carbon Steel | Finish | Silver |
Applicable Materials | Ferrous Metal | For Use With | 6370-20 Dry Cut Saw |
Application | For Ferrous Materials 3/32 in and Thicker Including Pipe, Angle Iron, Steel Studs and Conduit | UPC | 045242134465 |
Packages
1 - UNIT - 1 |