Abbotsford
mil48404015

MILWAUKEE TOOL 48-40-4015 6-1/2 inch 48 Carbide Teeth Milwaukee Circular Saw Blade

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-40-4015

Description

Circular saw blade offer faster cutting and extra long life for contractors. Carbide teeth made of C-6 grade micro ground carbide with a modified triple chip grind provide an anti-kickback design while keeping the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. All these features add up to a high quality blade that contractors can depend on, time and time again.

Specifications

Brand Name Milwaukee Sub Brand Endurance®
Item Name Circular Saw Blade Blade Diameter 6-1/2 in
Blade Thickness 0.063 in Number of Teeth 48
Speed Rating 4200 r/min Teeth Type MATB
Cutting Edge Material Carbide Shank Size 5/8 in
Blade Material Hardened Steel Finish Bright
Applicable Materials Ferrous Metal UPC 045242134298

Packages

1 - UNIT - 1