Abbotsford
mil48404075

MILWAUKEE TOOL 48-40-4075 5-3/8-inch Aluminum Cutting Circular Saw Blade

Price $57.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-40-4075

Description

The Metal Circular Saw Blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide Tipped teeth with Alternate Top Bevel grind shear through metal leaving burr-free, cool-to-touch cuts.


Cool - no extreme heat buildup preserves blade life and allows handling the work piece immediately

Clean - no burrs eliminates secondary operations saving time and money

Lasts up to 25x longer than abrasive blades

Dry - no lubricant required, saving time and money with less mess

Specifications

Brand Name Milwaukee Item Name Circular Saw Blade
Blade Diameter 5-3/8 in Blade Thickness 0.05 in
Number of Teeth 50 Speed Rating 4500 r/min
Teeth Type ATB Cutting Edge Material Carbide
Kerf 0.2 in Shank Size 20 mm
Cutting Depth 2 in Finish Silver
Applicable Materials Aluminum, Brass, Copper, Non-Ferrous Metals UPC 045242233793

Packages

1 - UNIT - 1