
BURNDY WBG Burndy® WBG Index BG W Die Set for Hydraulic Crimping Tools, Stainless Steel
Description
Stainless Steel W Die, Index BG
Specifications
Brand Name | Burndy | Sub Brand | W-DIE |
Item Name | Crimping Die | Type | W-Type, Index BG |
Cable Size | 8 AWG | Material | Stainless Steel |
Dimensions | 1.38 in H | For Use With | MD6, MD7, OUR840, D1D6 Mechanical Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | Crimping |
UPC | 781810440056 |
Packages
1 - UNIT - 1 |