HUBBELL WCSA24 Crimping Die
Description
Hexagonal W Die, Index 24.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Crimping Die | Type | W-Type, Index 24 |
Material | Stainless Steel | Dimensions | 1.41 in L x 3/4 in W |
For Use With | MD6 Hydraulic Tools | UPC | 781810089569 |
Packages
1 - UNIT - 1 |