
BURNDY WDIETREE W Die Holder
Description
W Die Holder, providing greater flexibility and secure storage. This Innovative W-Die Holder Replaces The Standard Metal Carrying Case Designed For BURNDY W-Dies, Its Straight Forward Design Allows For Easy Insertion Of The W Dies Onto The Holder, Providing Greater Flexibility And Secure Storage.FEATURES:- Light Weight- Keeps dies conveniently located in an orderly fashion- Holds up to 6 sets of W-Dies
Specifications
Brand Name | Burndy | Sub Brand | Accessory |
Item Name | Crimping Die Holder Assembly | Type | Type W |
Material | Nylon | Dimensions | 6.37 in L x 1.87 in W |
For Use With | W-Dies, PAT600-18V Battery Actuated Tools | Standards | RoHS Compatible with Exemption |
Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810347508 |
Packages
1 - UNIT - 1 |