Abbotsford
buru161

BURNDY U161 Burndy® Stainless Steel U Die, 161 Index

Price $399.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:U161
Documents Documents

Description

U-die of stainless steel. Compression U-die is used to install BURNDY® HYGROUND® compression grounding connectors and is compatible with the Y35, Y39, Y750 series, PAT750-18V series, Y46 and PAT46-18 V tools.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type U-Type, Twin, Index 161
Material Stainless Steel Finish Silver
Dimensions 1.68 in W x 1.38 in D x 0.82 in H For Use With Y35, Y35L, Y39, Y45, Y46, Y750 Hydraulic Tool
Standards RoHS Compliant, California Proposition 65 Compliant UPC 781810006986

Packages

1 - UNIT - 1