BURNDY U168 Burndy® Stainless Steel U Die, Index 168, 208
Description
U-die of stainless steel. Compression U-die is used to install BURNDY® HYGROUND® compression grounding connectors and is compatible with the Y35, Y39, Y750 series, PAT750-18V series, Y46 and PAT46-18 V tools.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Twin, Index 168 |
Cable Size | 4/0 AWG | Material | Stainless Steel |
Finish | Silver | Dimensions | 1.68 in W x 1 in D x 0.82 in H |
For Use With | Y35, Y35L, Y39, Y45, Y46, Y750 Hydraulic Tool | Standards | RoHS Compliant, California Proposition 65 Compliant |
Application | Crimping | UPC | 781810007020 |
Packages
1 - UNIT - 1 |