
BURNDY U1011 Burndy® Stainless Steel U Die, Index 1011
Description
U Die, Index 1011.
Specifications
Brand Name | Burndy | Sub Brand | DIE SET |
Item Name | Crimping Die Set | Type | U Type, Index 1011 |
Cable Size | 250 - 500 kcmil | Material | Stainless Steel |
For Use With | Y35, Y39, Y750 Hydraulic Tool, PAT750 Battery Actuated Tool | Standards | RoHS Compatible with Exemption |
Application | For Y35, Y39, Y750 HYPRESS Hydraulic Tool, PAT750 Battery Actuated Tool | UPC | 781810007334 |
Packages
1 - UNIT - 1 |