BURNDY U25RT 1/0AWG Burndy® Stainless Steel U Die, Pink, Index 12
Description
Butting U Die, 1/0 Str CU, Pink, Index 12.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 12 |
Capacity | 12 t | Cable Size | 1/0 AWG Copper |
Material | Stainless Steel | Finish | Pink |
Dimensions | 1 in D | For Use With | Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V, Y46 (with PUADP-1 Adapter) Tools |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | Crimps Non-Insulated, Insulated and Double Insulated Wire Terminals |
UPC | 781810627334 |
Packages
1 - UNIT - 1 |