BURNDY U26RT 2/0AWG Burndy® Copper U Die, Black, Index 13
Description
Butting U Die, 2/0 Str CU, Black, Index 13.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U Style, Index 13, 100 |
Capacity | 12 t | Cable Size | 2/0 AWG |
Material | Stainless Steel | Finish | Black |
Cable Type | Strained Copper | For Use With | Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V, Y46 Tools |
Standards | RoHS Compatible with Exemption | Application | Crimps Non-Insulated, Insulated and Double Insulated Wire Terminals |
UPC | 781810627341 |
Packages
1 - UNIT - 1 |