BURNDY U27RT 3/0AWG Burndy® Copper U Die, Orange, Index 14
Description
U Die, Orange, Index 14.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping U-Die | Type | Type W, Index 15 |
Capacity | 12 t | Cable Size | 3/0 AWG |
Finish | Orange | Standards | RoHS Compliant |
Application | Y35, Y39, Y750HS, PAT750, PAT750XT-18V, PAT46-18V and Y46 (With PUADP-1 Adapter) Hydraulic Tool | UPC | 781810627358 |
Packages
1 - UNIT - 1 |