BURNDY U28RT 4/0AWG Burndy® Copper U Die, Purple, Index 15
Description
Butting U Die, 4/0 Str CU, Purple, Index 15.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | Type U, Index 15 |
Capacity | 4/0 AWG Copper | Cable Size | 4/0 AWG Copper |
Material | Stainless Steel | Finish | Purple |
For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tools | Standards | RoHS Compatible with Exemption |
Application | Crimps Non-Insulated, Insulated and Double Insulated Wire Terminals | UPC | 781810627365 |
Packages
1 - UNIT - 1 |