BURNDY U29RT Index16 250kcmil Burndy® Stainless Steel U Die, Yellow
Description
U Die, Yellow, Index 16.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 16 |
Capacity | 12 t | Cable Size | 250 MCM Copper |
Material | Stainless Steel | Finish | Yellow |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool |
UPC | 781810627372 |
Packages
1 - UNIT - 1 |