
BURNDY U2CABT Burndy® Stainless Steel U Die, Pink, Index 348
Description
Hexagonal Butting U Die, 2 Str AL, Pink, Index 348.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping U-Die | Type | Hexagonal Butting |
Capacity | 2 AWG Aluminum | Cable Size | 2 AWG Aluminum |
Material | Stainless Steel | Finish | Pink |
Standards | RoHS Compliant | Application | Crimps Non-Insulated, Insulated and Double Insulated Wire Terminals |
UPC | 781810627068 |
Packages
1 - UNIT - 1 |