BURNDY U2CRT #2 AWG Burndy® U2CRT Index 10 U Die Set Stainless Steel, Brown
Description
U Die, Brown, Index 10.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 10 |
Capacity | 12 t | Cable Size | 2 AWG Copper |
Material | Stainless Steel | Finish | Brown |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750, PAT46 Battery Actuated Tool, 12 t Applications |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750, PAT46 Battery Actuated Tool, 12 Ton Applications |
UPC | 781810627310 |
Packages
1 - UNIT - 1 |