BURNDY U34ART 500 MCM Burndy® U34ART Index 300 U-Die Set Aluminum, Pink
Description
U Die, Pink, Index 300.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 300 |
Capacity | 12 t | Cable Size | 500 MCM Aluminum |
Material | Stainless Steel | Finish | Pink |
Dimensions | 1 in D x 0.71 in H | For Use With | Y35, Y39, Y46, Y750HS Hydraulic Tool, PAT750, PAT750XT-18V, PAT46-18V Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | Crimping |
UPC | 781810627266 |
Packages
1 - UNIT - 1 |