BURNDY U34RT 500 MCM Burndy® U34RT Index 20 U-Die Set Stainless Steel, Brown
Description
Butting U Die, 500 kcmil, Brown, Index 20.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 20 |
Capacity | 12 t | Cable Size | 500 MCM Copper |
Material | Stainless Steel | Finish | Brown |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | Crimps Non-Insulated, Insulated and Double Insulated Wire Terminals |
UPC | 781810627419 |
Packages
1 - UNIT - 1 |