BURNDY U38XRT Stainless Steel U Die (Index L99), Pink
Description
Stainless Steel U Die, Pink, Index L99.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Circular Crimping Twin Die | Type | Type U, Non-Butting, Index L99 |
Capacity | 535 KCMIL Copper Flex | Cable Size | 535 kcmil Copper |
Material | Stainless Steel | Finish | Pink |
For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tools | Standards | RoHS Compatible with Exemption |
Application | For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool | UPC | 781810007938 |
Packages
1 - UNIT - 1 |