
BURNDY U39ART2 750kcmil Burndy® Aluminum U-Die, Yellow, Index 936
Description
Stainless Steel U Die, Yellow, Index 936
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping U-Die | Type | Type W, Index 15 |
Capacity | 750 KCMIL Aluminum | Cable Size | 750 kcmil Aluminum |
Material | Stainless Steel | Finish | Yellow |
Standards | RoHS Compliant | Application | Crimping |
UPC | 781810627303 |
Packages
1 - UNIT - 1 |