
BURNDY U39RT 750 MCM Copper Burndy U39RT Index 24 U Die Set Stainless Steel, Black
Description
Non-Butting U Die, 750 kcmil, 600 Flex, Black, Index 24.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping U-Die | Type | Non-Butting Twin, Circular, Index 24 |
Capacity | 750 KCMIL Copper | Cable Size | 750 kcmil |
Material | Stainless Steel | Finish | Black |
Standards | RoHS Compatible with Exemption | Application | Crimping |
UPC | 781810627433 |
Packages
1 - UNIT - 1 |