BURNDY U30ART 300 MCM Burndy® U30ART Index 470 U-Die Set Aluminum, Blue
Description
U Die, Blue, Index 470.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 470 |
Capacity | 12 t | Cable Size | 300 MCM Aluminum |
Material | Stainless Steel | Finish | Blue |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750HS Hydraulic Tool, PAT750, PAT750XT-18V, PAT46-18V Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | For Y35, Y39, Y46, Y750HS Hydraulic Tool, PAT750, PAT750XT-18V, PAT46-18V Battery Actuated Tool |
UPC | 781810627204 |
Packages
1 - UNIT - 1 |