
BURNDY U30RT 300 MCM Burndy® U30RT Index 17 U-Die Set Stainless Steel, White
Description
U Die, White, Index 17.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 17 |
Capacity | 12 t | Cable Size | 300 MCM Copper |
Material | Stainless Steel | Finish | White |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool |
UPC | 781810627389 |
Packages
1 - UNIT - 1 |