
BURNDY U31RT 350kcmil Burndy® Stainless Steel U-Die, Red, Index 18
Description
U Die, Red, Index 18.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 18 |
Capacity | 12 t | Cable Size | 350 MCM Copper |
Material | Stainless Steel | Finish | Red |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | Crimping |
UPC | 781810627396 |
Packages
1 - UNIT - 1 |