BURNDY U32ART 400kcmil Burndy® Aluminum U-Die, Index 472
Description
U Die, Index 472.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Crimping U-Die | Type | Dies |
Capacity | 400 KCMIL Aluminum | Cable Size | 400 kcmil Aluminum |
Material | Stainless Steel | Finish | Green |
Standards | RoHS Compliant | Application | Y35, Y39, Y46, Y750HS Hydraulic Tool, PAT750, PAT750XT-18V and PAT46-18V Battery Actuated Tool |
UPC | 781810627242 |
Packages
1 - UNIT - 1 |