
BURNDY U32RT 400kcmil Burndy® Stainless Steel U-Die, Blue, Index 19
Description
U Die, Blue, Index 19.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping U-Die | Type | Type W, Index 15 |
Capacity | 400 KCMIL Copper | Cable Size | 400 kcmil Copper |
Finish | Blue | Standards | RoHS Compliant |
Application | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V and PAT750-18V Battery Actuated Tool | UPC | 781810627402 |
Packages
1 - UNIT - 1 |