BURNDY U8CRT #8AWG Burndy® U8CRT Index 49 U Die Set Stainless Steel, Red
Description
U Die, Red, Index 49.
Specifications
Brand Name | Burndy | Sub Brand | U-DIE |
Item Name | Crimping Die | Type | U-Type, Index 49 |
Capacity | 12 t | Cable Size | 8 AWG Copper |
Material | Stainless Steel | Finish | Red |
Dimensions | 1 in D | For Use With | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750 Battery Actuated Tool |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | For Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750 Battery Actuated Tool |
UPC | 781810627273 |
Packages
1 - UNIT - 1 |