BURNDY UDIEKITAL 15 Piece Burndy U Connector Die Kit with Case
Description
U Die Kit for AL, #6 AWG-750 kcmil (15 Sets), for crimping YA-A and YS-A.
Specifications
Brand Name | Burndy | Sub Brand | Burndy Canada |
Item Name | Crimping Die Kit | Type | U-Type |
Capacity | #6 AWG -750 KCMIL | Material | Stainless Steel |
For Use With | Y35, Y39, Y750, PAT750-18V, Y46, and PAT46-18V (with PUADP-1 Adapter) Tools | Includes | U6CABT 6 AWG, U4CABT 4 AWG, U2CABT 2 AWG, U1CART 1 AWG, U25ART 1/0 AWG, U26ART 2/0 AWG, U27ART 3/0 AWG, U28ART 4/0 AWG, U29ART 250 kcmil, U30ART 300 kcmil, U31ART 350 kcmil, U32ART 400 kcmil, U34ART 500 kcmil, U36ART 600 kcmil, U39ART2 750 kcmil Dies, PT29291 Die Case |
Standards | RoHS Compliant, California Proposition 65 Compliant | Application | For HYGround Irreversible Compression Grounding Connectors |
UPC | 781810480816 |
Packages
1 - UNIT - 1 |