![burudiekitcu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297730579.jpg?preset=medium)
BURNDY UDIEKITCU 15 Sets Burndy U-type Die Kit with Case, Stainless Steel
Description
U-Die Kit for Copper, #6 AWG-750 kcmil (15 Sets), for crimping YA and YS.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Crimping U-Die Kit | Type | Die |
Capacity | #6 AWG -750 KCMIL | Cable Size | 6 AWG -750 kcmil |
Material | Stainless Steel | Standards | RoHS Compliant |
Application | Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V and PAT46-18V Battery Actuated Tool | UPC | 781810478455 |
Packages
1 - UNIT - 1 |