Abbotsford
burw163

BURNDY W163 1AWG Index 163 Stainless Steel W-Die

Price $303.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:W163

Description

Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.

Specifications

Brand Name Burndy Sub Brand W-DIE
Item Name Crimping Die Type Type W, Index 163
Capacity 1 AWG Aluminum Cable Size 1 AWG Aluminum
Material Stainless Steel For Use With MD6, MD7 Mechanical Tool, Y500CTHS Hydraulic Tool, PAT600-18V, PATMD6 Battery Actuated Tool
Standards RoHS Compatible with Exemption Application Crimping
UPC 781810440278

Packages

1 - UNIT - 1
Customers who bought this item also bought