BURNDY W243 Index 243 Stainless Steel W-Die
Description
Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.
Specifications
Brand Name | Burndy | Sub Brand | W-DIE |
Item Name | Crimping Die | Type | Type W, Index 243 |
Material | Stainless Steel | For Use With | MD6, MD7 Mechanical Tools |
Standards | RoHS Compliant | Application | Crimping |
UPC | 781810440414 |
Packages
1 - UNIT - 1 |