BURNDY W26VT 2/0AWG Index 13 Stainless Steel W-Die for MD7 CU Hydent
Description
Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.
Specifications
Brand Name | Burndy | Sub Brand | W-VT DIE SET |
Item Name | Crimping Die | Type | Type W, Index 13 |
Cable Size | 2/0 AWG | Material | Stainless Steel |
Finish | Black | For Use With | MD6, MD7, Y500CTHS, PAT600-18V, PATMD6 Series Tools |
Standards | RoHS Compatible with Exemption | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
UPC | 781810037652 |
Packages
1 - UNIT - 1 |