BURNDY W29VT 250KCMIL Index 16 Stainless Steel W-Die for MD7 CU Hydent
Description
Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Crimping Die | Type | Type W, Index 16 |
Cable Size | 250 kcmil | Material | Stainless Steel |
Finish | Yellow | For Use With | MD7 Mechanical Tools |
UPC | 781810037683 |
Packages
1 - UNIT - 1 |