
BURNDY W2CRT 2/0AWG Index 10 Stainless Steel W-Die for MD6-6R2 Tool
Description
Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.
Specifications
Brand Name | Burndy | Sub Brand | W-VT DIE SET |
Item Name | Crimping Die | Type | Type W, Index 10 |
Capacity | 2 AWG Copper | Cable Size | 2 AWG Copper |
Material | Stainless Steel | Finish | Brown |
For Use With | MD6, OUR840, MD7-34R Mechanical Tools, BCT500HS, Y500CTHS Hydraulic Tools, PAT600-18V, PATMD6 Battery Actuated Tools | Standards | RoHS Compatible with Exemption |
Application | Crimping | UPC | 781810440636 |
Packages
1 - UNIT - 1 |