BURNDY W2CVT 2AWG Index 243 Stainless Steel W-Die for MD7 CU Hydent
Description
Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.
Specifications
Brand Name | Burndy | Sub Brand | W-VT DIE SET |
Item Name | Crimping Die | Type | Type W, Index 10 |
Capacity | 2 AWG Copper | Cable Size | 2 AWG Copper |
Material | Stainless Steel | Finish | Brown |
For Use With | MD6, MD7-34R, OUR840 Mechanical Tools, BCT500HS, Y500CTHS Hydraulic Tools | Standards | RoHS Compatible with Exemption |
Application | For MD6, MD7-34R, OUR840 Mechanical Tool, BCT500HS, Y500CTHS Hydraulic Tool | UPC | 781810037621 |
Packages
1 - UNIT - 1 |