
BURNDY W34RT Stainless Steel W Die (Index 20), Brown
Description
Stainless Steel W Die, Brown, Index 20.
Specifications
Brand Name | Burndy | Sub Brand | W-VT DIE SET |
Item Name | Crimping Die | Type | Type W, Index 20 |
Capacity | 500 KCMIL | Cable Size | 500 kcmil |
Material | Stainless Steel | Finish | Brown |
For Use With | MD6, MD7, MD7-34, OUR840 Mechanical Tools, BCT500HS, Y500CTHS Hydraulic Tools, PAT60018V, PATMD6 Battery Actuated Tool | Standards | RoHS Compatible with Exemption |
Application | For MD6, MD7, MD7-34, OUR840 Mechanical Tool, BCT500HS,Y500CTHS Hydraulic Tool, PAT60018V, PATMD6 Battery Actuated Tool | UPC | 781810010983 |
Packages
1 - UNIT - 1 |