
BURNDY W31ART Stainless Steel W Die, Index 299
Description
Stainless Steel W Die, Index 299.
Specifications
Brand Name | Burndy | Sub Brand | W-VT DIE SET |
Item Name | Crimping Die | Type | Type W, Index 299 |
Capacity | 350 KCMIL Aluminum | Cable Size | 350 kcmil Aluminum |
Material | Stainless Steel | For Use With | MD6, MD7 Mechanical Tool, Y500CTHS Hydraulic Tool, PAT600-18V, PATMD6 Battery Actuated Tool |
Standards | RoHS Compatible with Exemption | Application | Crimping |
UPC | 781810244166 |
Packages
1 - UNIT - 1 |