BURNDY W5CVT Stainless Steel W Die (Index 7), Blue
Description
Stainless Steel W Die, Blue, Index 7,Pin diameter:.1250. Used for MD6, MD7-34R, OUR840 Mechanical Tool, BCT500HS, Y500CTHS Hydraulic Tool.
Specifications
Brand Name | Burndy | Sub Brand | W-VT DIE SET |
Item Name | Crimping Die | Type | Type W, Index 7 |
Capacity | 6 AWG Copper | Cable Size | 6 AWG Copper |
Material | Stainless Steel | Finish | Blue |
For Use With | MD6, MD7-34R, OUR840 Mechanical Tools, BCT500HS, Y500CTHS Hydraulic Tools | Standards | RoHS Compatible with Exemption |
Application | For MD6, MD7-34R, OUR840 Mechanical Tool, BCT500HS, Y500CTHS Hydraulic Tool | UPC | 781810037607 |
Packages
1 - UNIT - 1 |