BURNDY W660 Stainless Steel W Die, Index 660
Description
Stainless Steel W Die, Index 660. Used for Crimping.
Specifications
Brand Name | Burndy | Sub Brand | W-DIE |
Item Name | Crimping Die | Type | Type W, Index 660 |
Capacity | 4/0 AWG Aluminum | Cable Size | 4/0 AWG Aluminum |
Material | Stainless Steel | For Use With | MD6, MD7, MD7-34R, OUR840 Mechanical Tools, Y500CTHS Hydraulic Tools, PAT60018V, PATMD6 Battery Actuated Tools |
Standards | RoHS Compatible with Exemption | Application | Crimping |
UPC | 781810440483 |
Packages
1 - UNIT - 1 |