
GREENLEE 45509 Greenlee Kwik Cycle Insulated Terminal Die Set
Description
Color coded nests for easy identification standard insulated terminals, ring tongue, spade lug, slide on and butt splices. For insulated and non-insulated terminals.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Cycle® |
Item Name | Crimping Die Set | Type | Interchangeable |
Capacity | 22 - 10 AWG | Cable Size | 22-10 AWG |
Dimensions | 9 in | Application | Insulated and Non-Insulated Terminal |
UPC | 783310455097 |
Packages
1 - UNIT - 1 |