Abbotsford
grncjacsr1

GREENLEE CJ-ACSR1 CSR Cutter Jaw

Price $987.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CJ-ACSR1

Description

FEATURES AND BENEFITS:• Patented locking pin enables easy jaw installation• Provides multi-functionality on a single tool• Interchangeable jaws reduce number of tools required for a job• Compatible with “X” and “L” Series Gator® Tools• Easy to Use• Simply - select, change, and cut• Patented quarter turn locking pin for easy jaw installation and removal• Maneuverability and reduced weight provide improved working posture• Open-mouth jaw and single trigger eliminates need for two-handed operation• Capacity: Up to 477 kcmil Pelican, Up to 5/16” Guy Strand (EHS), Up to 3/8” Guy Strand (HS)

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Crimping Die Type Hard
Capacity 6 t Cable Size 477 kcmil, 5/16 in Guy Strand (EHS), 3/8 in Guy Strand (HS)
Cable Type ACSR For Use With EK425/EK628 Battery Powered Tools, X and L Series Gator® Tools
Application Cutting jaw for ACSR cable. Compatible with X and L series Gator® tools. UPC 783310082248

Packages

1 - UNIT - 1