Abbotsford
grncjcual

GREENLEE CJ-CUAL CU/AL Cutter Jaw

Price $977.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CJ-CUAL

Description

FEATURES AND BENEFITS:• Patented locking pin enables easy jaw installation• Provides multi-functionality on a single tool• Interchangeable jaws reduce number of tools required for a job• Compatible with “X” and “L” Series Gator® Tools• Simply - select, change, and cut• Patented quarter turn locking pin for easy jaw installation and removal• Maneuverability and reduced weight provide improved working posture• Open-mouth jaw and single trigger eliminates need for two-handed operation• Up to 600 kcmil Cu/Al Capacity

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Crimping Die Type Soft
Capacity 6 t Cable Size 600 MCM
Cable Type Aluminum and Copper For Use With EK425/EK628 Battery Powered Tools, X and L Series Gator® Tools
Application Cutting jaw for Copper and Aluminum compatible with X and L series Gator® tools. UPC 783310082231

Packages

1 - UNIT - 1