Abbotsford
idi30559

IDEAL INDUSTRIES 30-559 Die Set, RJ45 Keyed and Non-Keyed, for Crimpmaster™ Crimp Tool

Price $110.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-559

Description

Die set, RJ-45 keyed and non-keyed for Crimpmaster™ crimp tool frame Cat. No. 30-506. For RJ-45 eight-position keyed and non-keyed modular plugs. Provides good and consistent crimp every time. Dies change quickly and easily with a screwdriver. Interchangeable dies provide versatility in a single tool.


RJ-45 Cat 5e Die setFor 8P8C – 8 position, 8 contact modular plugs

Compatible with all IDEAL Cat 5e modular plugs, 85-396

Compatible with industry standard RJ-45 modular plugs

Use with the 30-506 Crimpmaster frame

Specifications

Brand Name Ideal Item Name Die Set
Type RJ-45 AMP For Use With Crimpmaster™ 30-506 Crimp Tool Frame and RJ45 8-Position Keyed and Non-Keyed Modular Plugs
Standards RoHS Compliant, Prop65 Warning: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov Application For Crimp Tool Frame 30-506 And For RJ-45 Eight-Position Keyed And For Non-Keyed Modular Plugs
UPC 783250305599

Packages

1 - UNIT - 1