Abbotsford
mil4912kita

MILWAUKEE TOOL 49-12-KITA EXACT™ #6 – 750 MCM Aluminum 12T U Style Die Kit

Price $1,841.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-12-KITA

Description

Milwaukee® EXACT™ 12T U-Style Dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. In addition every EXACT™ 12T U-Style Die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.


100% Inspected for critical dimensions & serialized to ensure crimp quality

Die lengths specific to connector size for faster connections on all sizes

Wire size marked on each die for easy identification

Vivid color coding & center mark for easiest selection and die alignment

Die size pressed into connector matches wire size eliminating cross referencing

Stainless steel finish protects against corrosion

Stainless steel finish protects against corrosion

Specifications

Brand Name Milwaukee Sub Brand Exact™
Item Name Crimping Die Kit Type U-Style
Capacity 12 t Cable Size 6 AWG - 750 kcmil
Material Stainless Steel Finish Stainless Steel
Cable Type Aluminum Includes (1) 49-12-U750 Exact™ 750 MCM Aluminum 12T U-Style Die, (1) 49-12-U6001 Exact™ 600 MCM Aluminum 12T U-Style Die, (1) 49-12-U5001 Exact™ 500 MCM Aluminum 12T U-Style Die, (1) 49-12-U4001 Exact™ 400 MCM Aluminum 12T U-Style Die, (1) 49-12-U3501 Exact™ 350 MCM Aluminum 12T U-Style Die, (1) 49-12-U3001 Exact™ 300 MCM Aluminum 12T U-Style Die, (1) 49-12-U2501 Exact™ 250 MCM Aluminum 12T U-Style Die, (1) 49-12-U04A1 Exact™ 4/0 AWG Aluminum 12T U-Style Die, (1) 49-12-U03A1 Exact™ 3/0 AWG Aluminum 12T U-Style Die, (1) 49-12-U02A1 Exact™ 2/0 AWG Aluminum 12T U-Style Die, (1) 49-12-U01A1 Exact™ 1/0 Aluminum 12T U-Style Die, (1) 49-12-U0011 Exact™ 1 AWG Aluminum 12T U-Style Die, (1) 49-12-U0021 Exact™ 2 AWG Aluminum 12T U-Style Die, (1) 49-12-U0041 Exact™ 4 AWG Aluminum 12T U-Style Die, (1) 49-12-U0061 Exact™ 6 AWG Aluminum 12T U-Style Die, (1) Carrying Case
Standards UL 486A-B UPC 045242473762

Packages

1 - UNIT - 1