Abbotsford
mil49162662

MILWAUKEE TOOL 49-16-2662 3/4 inch EXACT™ Die

Price $25.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2662
Documents Documents

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!

Specifications

Brand Name Milwaukee Sub Brand Exact™, M18™
Item Name Knockout Die Type Hydraulic
Material Steel UPC 045242324859

Packages

1 - UNIT - 1