Abbotsford
mil49162780

MILWAUKEE TOOL 49-16-2780 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw

Price $641.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2780

Description

The Milwaukee® 750 MCM Cu/Al Jaw produces the fastest installation-ready cuts. The superior blade geometry effortlessly cuts through 750 MCM Cu and 1000 MCM Al in under 3 seconds. The anti-spreading open jaws deliver the most compact 750 MCM Cu cutting solution which allows you to cut effortless in the tightest panels without looping. Use with the 2679-22, M18™ FORCE LOGIC™ 600 MCM Crimper.


Easy jaw change enables compatibility with M18™ Force Logic™ 600 MCM crimper

Open jaw, in-line design easily fits into crowded panels

Optimized blade geometry delivers installation-ready cuts

Compatible with M18™ Force Logic™ 600 MCM crimper (2679-20)

Utilizes existing Cu/AL blades (48-44-0411)

Easy blade changes with hex key

Easy blade changes with hex key

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Cutting Jaw Cable Size 750 MCM Copper/1000 MCM Aluminum
Material Alloy Steel Finish Black
UPC 045242505517

Packages

1 - UNIT - 1
Customers who bought this item also bought