Abbotsford
mil4916kita

MILWAUKEE TOOLS 49-16-KITA #8 - 350 MCM Aluminum U Style Die Kit

Price $977.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-KITA

Description

The M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn(R), Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. For use with 2679-20, M18™ Force Logic™ 600 MCM Crimper and 49-16-U000 M18™ 600 MCM U Style Jaw Crimping Jaw.


100% Inspected for critical dimensions & serialized: ensures crimp quality

Wire size marked on each die: easy identification

Vivid color coding: easiest selection

Die size pressed into connector, matches wire size: eliminates cross referencing

Stainless steel finish: protects against corrosion

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Crimping U-Die Kit Type Color Coded
Material Metal/Plastic For Use With Milwaukee 2679-20 Crimper
Includes #1, #2, #4, #6, #8, 1/0, 2/0, 3/0, 4/0, 250 MCM, 300 MCM, 350 MCM Aluminum U Style Dies, (1) Carrying Case Standards UL Listed
UPC 045242339365

Packages

1 - UNIT - 1